Referenser
Bosch:2608597594
Rubix:360286

Dokumenter
Produktinformation : DUBBELBORR 5X62MM 10ST - 2608597594 - BOSCH
PRO Metal HSS-G Double-Ended Twist Drill Bits. They are durable and precise. And have tips and flutes on both ends to double their lifetime.PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for durability and precision. We added a centring tip to help you start holes accurately. The drills are short, which helps when you need to drill in tight spaces.
Styrkor
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Cylindrical shank compatible with three-jaw drill chucks
Användningsområden
Construction
Teknisk information
Attribut
| Logistisk vikt | 78 g |
|---|---|
| Förpackade mått (D x B x H) | 125x83x8 mm |
| Paketerad vikt | 78 g |
| Borrdiameter | 5 mm |
| Total längd | 62 mm |
| Klipplängd | 17 mm |
| Skafttyp | konisk |
| Intern kylning | nej |
| Koniskt skaft | no |
| Material | hss |
| Bearbetning av material | non-ferrous metal;steel |
Att visa UNSPSC/ECL@SS/Customs
549,79 kr Ex moms
/ Styck
687,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
