Roterande fräsfil Bahco D1211M06X

Tungsten Carbide Spherical Rotary Burrs for Metal

Se teknisk informationSe dokument

Referenser

Bahco:D1211M06X
Rubix:422965
EAN:7311518035358
brand logo

Teknisk sammanfattning

Diameter fäste6 mm
Form av huvudetspherical
Total längd51 mm
Se alla caracteristics

Dokumenter

Produktinformation : ROTERANDE FIL HM D 12X11-MX


Deburring of welds and holes, to make oil canals in narrow places
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KUD
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.

Styrkor

Tungsten Carbide Spherical Rotary Burrs for Metal

Teknisk information


Attribut
Logistisk vikt20 g
Diameter fäste6 mm
Form av huvudetspherical
Total längd51 mm
Huvuddiameter12 mm
Omfattninguniversal
Kapacitet längd11 mm
  • Tillgänglig – Leveransdatum på begäran