Kontaktrör Abicor Binzel 140.0051

Tube Contact M6 Steel diameter 0.8 for MB 25/352 torch

Se teknisk information

Referenser

Abicor Binzel:140.0051
Rubix:6244624
EAN:4036584050786
brand logo

Teknisk sammanfattning

Tråd diameter0.8 mm
Se alla caracteristics

Produktinformation : KONTAKTRØR 0,8MM M6x28


The Radnor ® M6 series Contact tip adapts to a 0.03 wire and is designed for use with MIG pistols up to 180 A Binzel ® Alpha 1 ™.

Styrkor

The high quality durable copper contact needle is ideal for welding applications.

Teknisk information


Attribut
Tråd diameter0.8 mm
Längd28 mm
  • Tillgänglig – Leveransdatum på begäran