Referenser
SKF:TSN 610 L
Rubix:114852
Tillverkare:377981
EAN:7316574269990

Produktinformation : TSN 610 L SKF
SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Styrkor
- Good protection from contamination
- Keep the lubricant in the housing
- Part of three barrier solution
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 12x79,6x79,6 mm |
|---|---|
| Logistisk vikt | 27,3 g |
| Typ | gasket pouch |
| Innerdiameter | 45 mm |
| Yttre diameter | 79.6 mm |
| Material | tpe |
Att visa UNSPSC/ECL@SS/Customs
487,49 kr Ex moms
/ Styck
609,36 kr Inkl moms
- Tillgängliga
