Referenser
Portwest:PW305BKR41
Rubix:6390144
Tillverkare:PW305BKR41
EAN:5036108340767



Produktinformation : PW3 Stretch Holster Work Trousers, Black, Size 41 - PW305BKR41 - PORTWEST
PW3 Stretch Holster Work Trousers, PW305, Black, Size 41
Styrkor
Rugged trouser made from high performing two-way stretch fabric to give maximum range of movement when working. Packed full of features to offer superb function and performance including top loading pre-shaped kneepad pockets, adjustable leg length, crotch gusset to reduce stress and prevent seam failure and a side leg cargo pocket. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability.
2-way twill stretch fabric for ease of movement and added comfort
2-way twill stretch fabric for ease of movement and added comfort
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | 41 |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
Storlek
41