Referenser
Portwest:PW305BKR40
Rubix:6390145
Tillverkare:PW305BKR40
EAN:5036108340750



Produktinformation : PW3 Stretch Holster Work Trousers, Black, Size 40 - PW305BKR40 - PORTWEST
PW3 Stretch Holster Work Trousers, PW305, Black, Size 40
Styrkor
Rugged trouser made from high performing two-way stretch fabric to give maximum range of movement when working. Packed full of features to offer superb function and performance including top loading pre-shaped kneepad pockets, adjustable leg length, crotch gusset to reduce stress and prevent seam failure and a side leg cargo pocket. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability.
2-way twill stretch fabric for ease of movement and added comfort
2-way twill stretch fabric for ease of movement and added comfort
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | 40 |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
Storlek
40