Referenser
Portwest:EV440MGR33
Rubix:6387303
Tillverkare:EV440MGR33
EAN:5036108417032



Produktinformation : EV4 Stretch Holster Trousers, Metal Grey, Size 33 - EV440MGR33 - PORTWEST
EV4 Stretch Detachable Holster Trouser, EV440, Metal Grey, Size 33
Styrkor
The EV4 Stretch Holster Trouser offers an enhanced ergonomic design, featuring laser cut ventilation for optimal airflow during work. With a high-rise back waistband and side elastication, it provides excellent protection in all working positions. The trousers include pre-bent, top-loading adjustable knee pad pockets, spacious front pockets, and versatile zip thigh pockets for secure storage of phones, pens, and tools. Triple stitching throughout ensures maximum durability.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk information
Attribut
| Färg | grå |
|---|---|
| Storlek | 33 |
| Huvudmaterial | polyamid |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
1 522,13 kr Ex moms
/ Styck
1 902,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
Färg
Storlek
33