Referenser
Portwest:EV442YBT34
Rubix:6387242
Tillverkare:EV442YBT34
EAN:5036108420643

Produktinformation : EV4 Hi-Vis Stretch Holster Class 1 Trousers, Yellow/Black Tall, Size 34 - EV442YBT34
EV4 Hi-Vis Stretch Detachable Holster Class 1 Trousers, EV442, Yellow/Black Tall, Size 34
Styrkor
The EV4 Hi-Vis Stretch Holster Trouser provides an enhanced ergonomic design and uses the targeted placement of laser cut ventilation to provide maximum range of ventilation when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens and tools. Triple stitching throughout for maximum durability.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | 34 |
| Huvudmaterial | polyamid |
| Sekundär färg | svart |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
Färg
Storlek
34