Referenser
Portwest:C701NAT48
Rubix:6017291
Tillverkare:C701NAT48
EAN:5036108039005

Produktinformation : Combat Trousers, Navy Tall, Size 48 - C701NAT48 - PORTWEST
Combat Trousers, C701, Navy Tall, Size 48
Styrkor
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 48 |
| Huvudmaterial | bomull |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 245 g/m² |
| Material | kingsmill 245gm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
Storlek
48