Referenser
Portwest:FT64-48
Rubix:6394247
EAN:5036108254484

Produktinformation : Steelite Trouper Shoe S1P, størrelse 48 - FT64BKR48 - PORTWEST
Strong and flexible, the Trouper shoe is ideal for long hours of wear. Steel toecap and midsole, oil resistant and energy absorbing seat region. Outstanding comfort with classic black styling.
Styrkor
•CE certified
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Teknisk information
Attribut
| EU Skostorlek | 48 |
|---|---|
| Färg | svart |
| Huvudmaterial | läder |
| Typ av stängning | snöra |
Att visa UNSPSC/ECL@SS/Customs
538,05 kr Ex moms
/ par
672,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
48