Varselväst Portwest C476YBRXXL
Traffic vest hi-visibility Warsaw Executive C476
Se teknisk informationReferenser
Portwest:C476YBRXXL
Rubix:6393316
Tillverkare:C476YBRXXL
EAN:5036108283491

Produktinformation : Warsaw Hi-Vis Contrast Executive Vest, størrelse XXL - C476YBRXXL - PORTWEST
This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.
Features
Contrast panels for protection against dirt
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
Certified to EN ISO 20471 after 50x washes
CE certified
Retail bag which aids presentation for retail sales
Shell Fabric : 100% Polyester, Warp Knit 125g
Features
Contrast panels for protection against dirt
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
Certified to EN ISO 20471 after 50x washes
CE certified
Retail bag which aids presentation for retail sales
Shell Fabric : 100% Polyester, Warp Knit 125g
This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.
Contrast panels for protection against dirt
Contrast panels for protection against dirt
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | 2xl |
| Klass EN20471 | 1 |
| Huvudmaterial | polyester |
| Sekundär färg | svart |
Att visa UNSPSC/ECL@SS/Customs
144,34 kr Ex moms
/ Styck
180,43 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran