Referenser
Bosch:2608587158
Rubix:363837
EAN:3165140599191

Produktinformation : KAKELBORR EXPERT 4X70MM - 2608587158 - BOSCH
CYL-9 Soft Ceramic Tile Drill Bit is the standard choice when drilling in tiles.
Styrkor
•Dry drilling without lubrication for convenient use
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Användningsområden
Rotary Drills/Drivers;Impact Drill/Drivers;Drilling Through Tiles
Teknisk information
Attribut
| Logistisk vikt | 10 g |
|---|---|
| Förpackade mått (D x B x H) | 160x52x4 mm |
| Paketerad vikt | 10 g |
| Borrdiameter | 4 mm |
| Total längd | 70 mm |
| Skafttyp | cylindrisk |
Att visa UNSPSC/ECL@SS/Customs
393,80 kr Ex moms
/ 5 Styck
492,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
