Referenser
Bosch:2608587161
Rubix:363975
EAN:3165140599221

Dokumenter
Produktinformation : KAKELBORR EXPERT 6X80MM - 2608587161 - BOSCH
CYL-9 Soft Ceramic Tile Drill Bit is the standard choice when drilling in tiles.
Styrkor
•Dry drilling without lubrication for convenient use
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Användningsområden
Rotary Drills/Drivers;Impact Drill/Drivers;Drilling Through Tiles
Teknisk information
Attribut
| Borrdiameter | 6 mm |
|---|---|
| Total längd | 80 mm |
| Skafttyp | cylindrisk |
| Bearbetning av material | glass;ceramic |
Att visa UNSPSC/ECL@SS/Customs
447,65 kr Ex moms
/ 5 Styck
559,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
