Referenser
Bosch:2608654820
Rubix:358447
EAN:3165140019262

Produktinformation : TIGERSÅGBLAD S 920 CF5ST - 2608654820 - BOSCH
Materials: BIM tooth configuration: teeth alignment 2x2 patent Pitch [mm]/ TPI: 2.5+3.2 / 8+10 Sheaths, thickness [mm]: 4-12 Tubes/thick-walled sections: open + closed [mm]: <100 Profiled, tubes: closed [mm]: <100 Profiled, tubes: open [mm]: < 100 Areas of use: Thick strips (4 - 12 mm), tubes and full thick-walled sections (< 100 mm). Perfect for tube cutting, saving/demolition work. Rough cutting, high performance. Profiles, tubes: solid [mm]: <100 solid Materials [mm]: <100 Model: S 920 CF
Användningsområden
Ferrous Metals | SheathsPlastics|Epoxy (epoxy resin)Plastics |Glass Fibre reinforced plastics (GFRP)
Teknisk information
Attribut
| Logistisk vikt | 161 g |
|---|---|
| Förpackade mått (D x B x H) | 215x53x10 mm |
| Paketerad vikt | 155 g |
| Längd | 150 mm |
| Material | bim |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
