Referenser
Bosch:2608650614
Rubix:358445
EAN:3165140007689

Produktinformation : TIGERSÅGBLAD S 644D 2ST - 2608650614 - BOSCH
Materials: HCS Construction would [mm]: < 100 tooth configuration: ground, rectified panels [mm]: 6 -60 Pitch [mm]/TPI: 4.3 / 6 Wall cut out in wood [mm]: <100
Total length [mm]: 150Plastic [mm]: < 100 Thickness [mm]: 1.25 Areas of use: Timber (<100 mm), wood panels(<100 mm), panels: veneered, medium density fibreboard (6 - 60 mm), plywood, plastic material (<100 mm), specially designed for plunge cuts Model: S 644 D
Total length [mm]: 150Plastic [mm]: < 100 Thickness [mm]: 1.25 Areas of use: Timber (<100 mm), wood panels(<100 mm), panels: veneered, medium density fibreboard (6 - 60 mm), plywood, plastic material (<100 mm), specially designed for plunge cuts Model: S 644 D
Användningsområden
Wood | Timber / Timber / Wood beamsWoods | ParticleboardWoods | Uncoated MDF panelsWoods | Plywood / Lathe
Teknisk information
Attribut
| Logistisk vikt | 44 g |
|---|---|
| Förpackade mått (D x B x H) | 214x52x6 mm |
| Paketerad vikt | 43 g |
| Längd | 150 mm |
| Material | hcs |
| Typ | tigersågblad |
| Total längd | 150 mm |
Att visa UNSPSC/ECL@SS/Customs
546,50 kr Ex moms
/ 5 Styck
683,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
