Referenser
TEC7:T683041
Rubix:6159219
Dokumenter
Produktinformation : Universal cleaner, degreaser and sealantsmoothening - T683041 - Tec7
TEC7 CLEANER is a universal cleaning, degreasing and grouting agent with a neutral odor of solvent. It is safe to use on most surfaces as it does not contain aromatic or chlorinated solvents, it does not damage lacquer, plastic, synthetic materials or glass. Aerosol can be used in all directions, 360˚, and the TEC7 CLEANER evaporates from the surface leaving no oil film or oxide layer. TEC7 CLEANER makes it easier to get a nice final result on visible surfaces.
Styrkor
•Can be used on most surfaces - does not damage paint, plastic, synthetic material or glass|•Does not oxidize upon contact with light metals|•Does not evaporate and leaves no oil film|•Aerosol can be used in all directions|•Ideal for smoothing and finishing glue edges, joints and joints
Användningsområden
Ideal for smoothing and finishing glue edges, joints and joints
Teknisk information
Attribut
| Kapacitet | 500 ml |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

