Referenser
TraffiGlove:TD06-L
Rubix:6452929
Tillverkare:TD06-L
EAN:5055681054861

Dokumenter
Produktinformation : Disposable 6.5g Blue Nitrile Gloves, Size L - TD06-L - Traffi
The TD06 is a specialised blue nitrile glove that provides excellent grip and protection while working in oily or humid environments. The diamond textured surface allows excellent grip while enabling air circulation reducing hand sweating and fatigue. Approved for food contact and chemical resistance, it is an ideal glove for many applications.
Any questions? We're passionate about every worker selecting the right glove for their task. Get in touch with a Traffi Hand Specialist today and we can help choose the correct cut level and glove style for your specific needs.
Any questions? We're passionate about every worker selecting the right glove for their task. Get in touch with a Traffi Hand Specialist today and we can help choose the correct cut level and glove style for your specific needs.
Teknisk information
Attribut
| Storlek | 9 |
|---|---|
| Huvudmaterial | nitril |
| Förpackning | 50 pieces per box - 10 boxes per case |
| Material | xdura blue nitrile |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
