Referenser
Timken:3162
Rubix:145013
Tillverkare:100055873
EAN:0053893124025





Produktinformation : 3162 TIMKEN
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Styrkor
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Användningsområden
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 59x59x25 mm |
|---|---|
| Logistisk vikt | 30 g |
| Förpackade mått (D x B x H) | 66,802x66,802x44,45 mm |
| Paketerad vikt | 544,3 g |
| Innerdiameter | 23.812 mm |
| Typ av lagerspel | cn |
| Serier | 3100 |
Att visa UNSPSC/ECL@SS/Customs
26 404,70 kr Ex moms
/ Styck
33 005,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
