Koniskt rullager Timken NA71450, Yttre diameter: 190.5 mm | Innerdiameter: 114.3 mm | Bredd: 53.181 mm
Tapered Roller Bearing Cone
Se teknisk informationReferenser
Timken:NA71450
Rubix:148867
Tillverkare:100004942
EAN:0053893383477


Teknisk sammanfattning
| Innerdiameter | 114.3 mm |
|---|---|
| Yttre diameter | 190.5 mm |
| Bredd | 53.181 mm |
Produktinformation : NA71450 TIMKEN
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Styrkor
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Användningsområden
Machine Tool / Printing Press / Rolling Mill
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 190,5x190,5x63,5 mm |
|---|---|
| Paketerad vikt | 3299,9 g |
| Innerdiameter | 114.3 mm |
| Yttre diameter | 190.5 mm |
| Bredd | 53.181 mm |
| Typ av lagerspel | cn |
| Vikt | 7.04 kg |
| Serier | ts-lm67048-20024 |
| Grundstatisk belastning, radiell - C0r | 543000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 94300 N |
Att visa UNSPSC/ECL@SS/Customs
10 734,18 kr Ex moms
/ Styck
13 417,72 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran