Referenser
Bosch:GTS 10 XC (0601B30400)
Rubix:363050
Tillverkare:0601B30400
EAN:3165140509480

Dokumenter
Produktinformation : BORDCIRKELSÅG GTS 10 XC - 0601B30400 - BOSCH
The GTS 10 XC Professional corded table saw delivers versatile performance and is ideal for use in workshops. An integrated slide carriage, table-widener, and table extension enable its expansion for accommodating variously sized workpieces. Furthermore, a tool-free lowering of its riving knife provides quick adjustments for creating concealed cuts. The GTS 10 XC Professional also includes features such as double insulation, a motor brake, overload protection, Soft Start, and Spindle Lock.
Styrkor
•Powerful motor and Constant Speed feature produce the best results even in toughest applications
Integrated slide carriage, table-widener, and table extension enable expansion for workpieces in a variety of sizes
Tool-free lowering of riving knife enables quick adjustments for creating concealed cuts
Integrated slide carriage, table-widener, and table extension enable expansion for workpieces in a variety of sizes
Tool-free lowering of riving knife enables quick adjustments for creating concealed cuts
Teknisk information
Attribut
| Skärande djup | 635 mm |
|---|---|
| Bredd | 771 mm |
| Längd | 783 mm |
| Vikt | 35 kg |
Att visa UNSPSC/ECL@SS/Customs
20 918,07 kr Ex moms
/ Styck
26 147,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
