Referenser
Portwest:S172YERXS
Rubix:6392849
EAN:5036108262915

Produktinformation : Hi-Vis Cotton Comfort T-Shirt S/S, Yellow, Size XS - S172YERXS - PORTWEST
Our new range of Portwest Cotton Comfort garments are manufactured from a fully EN ISO 20471 certified 55% Cotton, 45% Polyester fabric with cotton on the inside for comfort and polyester on the outside for maximum durability. The cotton/polyester mix ensures that the garment is highly breathable and that a comfortable temperature is maintained at all times.
Styrkor
•Moisture wicking fabric helping to keep the body cool and dry
High cotton content for superior comfort
Reflective tape for increased visibility
Crew neck
Designed with a comfort fit
High cotton content for superior comfort
Reflective tape for increased visibility
Crew neck
Designed with a comfort fit
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | xs |
| Klass EN20471 | 2 |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 175 g/m² |
| Hög synlighet | ja |
Att visa UNSPSC/ECL@SS/Customs
233,59 kr Ex moms
/ Styck
291,99 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran