Referenser
Gates:PU AT10 1050
Rubix:105448
Tillverkare:776161050
EAN:5414465215926

Dokumenter
Produktinformation : PU AT10 1050 (380mm) Sleeve SYNCHRO-POWER® - GATES
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Styrkor
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Användningsområden
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Teknisk information
Attribut
| Profil | at10 |
|---|---|
| Effektiv längd | 1050 mm |
| Pitch | 10 mm |
| Material | pu |
| Antal tänder | 105 |
| Bindbalkmaterial | steel |
| Höjd | 2.2 mm |
Att visa UNSPSC/ECL@SS/Customs
43,15 kr Ex moms
/ Millimeter
53,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
