Referenser
Gates:PU AT5 420
Rubix:105488
Tillverkare:776150420

Dokumenter
Produktinformation : PU AT5 420 (380mm) Sleeve SYNCHRO-POWER® - GATES
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Styrkor
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Användningsområden
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Teknisk information
Attribut
| Profil | at5 |
|---|---|
| Effektiv längd | 420 mm |
| Pitch | 5 mm |
| Material | pu |
| Antal tänder | 84 |
| Bindbalkmaterial | steel |
| Höjd | 2.7 mm |
Att visa UNSPSC/ECL@SS/Customs
19,11 kr Ex moms
/ Millimeter
23,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
