Metrisk drivrem Gates PU T10 630 16
Synchro-Power polyuretan-kuggrem
Se teknisk informationSe dokumentReferenser
Gates:PU T10 630 16
Rubix:154683
Tillverkare:776230633
EAN:5414465223648

Dokumenter
Produktinformation : PU T10 630 16 SYNCHRO-POWER® - GATES
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Styrkor
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Användningsområden
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Teknisk information
Attribut
| Profil | t10 |
|---|---|
| Effektiv längd | 630 mm |
| Rembredd | 16 mm |
| Pitch | 10 mm |
| Material | polyurethane |
| Antal tänder | 63 |
Att visa UNSPSC/ECL@SS/Customs
414,61 kr Ex moms
/ Styck
518,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
