Referenser
Gates:PU T5 1075
Rubix:101972
Tillverkare:776121075
EAN:5414465214905

Dokumenter
Produktinformation : PU T5 1075 (380mm) Sleeve SYNCHRO-POWER® - GATES
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Styrkor
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Användningsområden
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Teknisk information
Attribut
| Profil | t5 |
|---|---|
| Effektiv längd | 1075 mm |
| Pitch | 5 mm |
| Material | pu |
| Antal tänder | 215 |
| Bindbalkmaterial | steel |
| Höjd | 2.2 mm |
Att visa UNSPSC/ECL@SS/Customs
26,74 kr Ex moms
/ Millimeter
33,42 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
