Referenser
Gates:LL PU T5 10 STEEL
Rubix:101967
Tillverkare:778711023

Produktinformation : LL PU T5 10 (100M) STEEL SYNCHRO-POWER® - GATES
The Long Length open-end belt is an alternative to chains for reversing positioning drives. Open-end belts are suitable for applications with linear motion (automatic doors, conveyor belts in warehouses, elevators), for accurate positioning (machine tools, machines with x-y coordinates) and bi-directional drives (computers, printers and office machines). Gates Long Length belts are available in various sizes, constructions and tooth profiles to cater to a wide range of power, speed and applications.
Styrkor
• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
• Low maintenance.
• No contamination by lubricants.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
• Low maintenance.
• No contamination by lubricants.
Teknisk information
Attribut
| Profil | t5 |
|---|---|
| Rembredd | 10 mm |
| Pitch | 5 mm |
| Höjd | 2.2 mm |
Att visa UNSPSC/ECL@SS/Customs
217,28 kr Ex moms
/ Meter
271,60 kr Inkl moms
- Tillgängliga
