Push-in-koppling - Gängad adapter Mecaline 883959
SWIVEL MALE Y PUSH-IN FITTING NICKEL PLATED BRASS
Se teknisk informationSe dokumentReferenser
Mecaline:883959
Rubix:6331822
EAN:3660338373527

Dokumenter
Produktinformation : 883959-PUSH IN SWIVEL Y -6MM-1/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Teknisk information
Attribut
| Typ av gängning | cylindrisk |
|---|---|
| Priključek 1 | 6 |
| Priključek 2 | 1/8 |
| Material | nickel-plated brass |
| Anslutningsdiameter | g1/8 '' |
| Metrisk ytterrördiameter | 6 mm |
| Gängning | g1/8 |
| Max temperatur | 80 °C |
| Min. temperatur | -20 °C |
Att visa UNSPSC/ECL@SS/Customs
3 507,50 kr Ex moms
/ 10 Styck
4 384,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
