Referenser
Deb Skin Care (SC Johnson):SOR1LMP
Rubix:6461154
Tillverkare:SOR1LMP
EAN:5010424172424
Dokumenter
Produktinformation : Swarfega Håndrens, Orange Pumpeflaske, 1L - 6pk = kartong med 6 flasker à 1 liter
Heavy duty orange fragranced hand cleaner with skin moisturiser and non-abrasive cornmeal scrubbing agents for an efficient deep-down cleaning action that removes ingrained oil, grease and general grime. Leaves hands clean and fresh after use..
• Effective solvent-free action - Fast, efficient cleaning of heavy duty dirt & grime.
• Suitable for regular, daily use - Dermatologically tested and shown to be non-irritating in use.
• Non-abrasive cornmeal scrubbing agents - Non-abrasive cornmeal scrubbing agent gives a deep clean without damaging the skin. The scrubbing agent is easily rinsed away, helping to prevent blocked drains and pipes..
• Contains Glycerin - A skin moisturiser to help prevent drying and leave the skin feeling smooth after use.
• Orange fragrance - Pleasant to use and leaves the skin smelling fresh.
• Solvent-free and silicone-free - Reduces the risk of silicone-related compatibility issues, if in contact with surfaces prior to the application of paint or surface coatings.
• Effective solvent-free action - Fast, efficient cleaning of heavy duty dirt & grime.
• Suitable for regular, daily use - Dermatologically tested and shown to be non-irritating in use.
• Non-abrasive cornmeal scrubbing agents - Non-abrasive cornmeal scrubbing agent gives a deep clean without damaging the skin. The scrubbing agent is easily rinsed away, helping to prevent blocked drains and pipes..
• Contains Glycerin - A skin moisturiser to help prevent drying and leave the skin feeling smooth after use.
• Orange fragrance - Pleasant to use and leaves the skin smelling fresh.
• Solvent-free and silicone-free - Reduces the risk of silicone-related compatibility issues, if in contact with surfaces prior to the application of paint or surface coatings.
Teknisk information
Attribut
| Kapacitet | 1 l |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

