Referenser
Gates:SPB1860 SUPERHC
Rubix:140731
Tillverkare:933901860
EAN:5414465665257



Dokumenter
Produktinformation : SPB 1860 SUPER HC® - GATES
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | spb |
|---|---|
| Övre bredd | 16 mm |
| Indikativ längd | 1860 mm |
| Invändig längd | 1860 mm |
| Yttre längd | 1882 mm |
| Tjocklek | 13 mm |
| Material | cr |
Att visa UNSPSC/ECL@SS/Customs
1 291,82 kr Ex moms
/ Styck
1 614,78 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran