Referenser
Gates:SPZ562MN SUPERHC MN
Rubix:107810
Tillverkare:941800562
EAN:5412571108095

Dokumenter
Produktinformation : SPZ 562 Lw Mn - Gates
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Styrkor
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Teknisk information
Attribut
| Profil | spz |
|---|---|
| Övre bredd | 10 mm |
| Indikativ längd | 562 mm |
| Invändig längd | 562 mm |
| Yttre längd | 575 mm |
| Tjocklek | 8 mm |
| Material | cr |
Att visa UNSPSC/ECL@SS/Customs
321,28 kr Ex moms
/ Styck
401,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
