Referenser
Bahco:3625N-40
Rubix:425665
EAN:7314151073688

Dokumenter
Produktinformation : PLASTHAMMARE 40 MM
- Blue plastic butyrate (Cellidor™ from Bayer AG) tips
- Malleable cast iron center
- Wooden handle
- Two convex faces
- Replaces all similar hammers made of copper, lead, brass, rubber or wood
- High striking force
- Resistant to low octane gasoline, oil and grease
- 3625NL: replacement tips with convex faces, in pairs
- For normal use in the workshop on pressure-sensitive materials
Styrkor
•Blue plastic cellulose butyrate (Cellidor™ - Bayer AG) polls
Malleable castironcentre•Wooden handle
Two cambered faces
Replaces all similar hammers of copper, lead, brass, rubber or wood
High-impact
Resistant to low-octane fuels, oil and grease
3625NL: Spare polls with cambered face, pair
For ordinary workshop use on pressure-sensitive materials
Malleable castironcentre•Wooden handle
Two cambered faces
Replaces all similar hammers of copper, lead, brass, rubber or wood
High-impact
Resistant to low-octane fuels, oil and grease
3625NL: Spare polls with cambered face, pair
For ordinary workshop use on pressure-sensitive materials
Teknisk information
Attribut
| Logistisk vikt | 580 g |
|---|---|
| Typ | slägga |
| Längd | 340 mm |
| Vikt | 372 g |
| Form | rektangulär |
| Handtag | wooden |
| Huvudlängd | 117 mm |
| Material | cast iron;wood |
Att visa UNSPSC/ECL@SS/Customs
3 205,05 kr Ex moms
/ 5 Styck
4 006,31 kr Inkl moms
- Tillgängliga
