Referenser
Ewellix:LLTHC20AT0P3
Rubix:6246884
EAN:4064329082273

Dokumenter
Produktinformation : LLTHC20 A T0 P3 SKF
<p> Ewellix, formerly SKF Linear Motion, is a leading supplier of components and solutions for linear technology worldwide. <br> Ewellix develops and manufactures ball screws, linear guides, and actuators—including custom designs—to meet the individual needs of its customers. </br> </p>
Teknisk information
Attribut
| Bredd | 63 mm |
|---|---|
| Längd | 73.3 mm |
| Höjd på skena | 30 mm |
| Precision | p3 |
| Designstorlek | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
4 040,41 kr Ex moms
/ Styck
5 050,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
