Pinnbultsavdragare Bahco 4591

Stud Removers with Galvanised and Gunmetal Finish

Se teknisk information

Referenser

Bahco:4591
Rubix:426440
EAN:7314151804039
brand logo

Teknisk sammanfattning

Kapacitet15 mm
Diameter15 mm
Se alla caracteristics

Produktinformation : PINNBULTSAVDRAGARE 5-15 MM


For tightening and loosening left- and right-hand threaded studs Eccentric and knurled clamping disc allows short studs to be removed Drive SW 19 mm Galvanised and gunmetal finish No gap design, appropriate for short studs Grip force on stud increases when applying force to the tool

Teknisk information


Attribut
Logistisk vikt370 g
Kapacitet15 mm
Diameter15 mm
691,73 kr Ex moms
/ Styck
864,66 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran