Referenser
Brady:104347
Rubix:442132
Tillverkare:104347
EAN:0754473161255

Dokumenter
Produktinformation : 104347 - BLK./YLW FLOOR TAPE 76,2 X 30
Extremely durable ToughStripe® floor marking tapes with ultra-aggressive adhesive and hold up against forklift traffic.
Styrkor
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Längd | 30.48 m |
| Bredd | 76.2 mm |
| Tjocklek | 0.2 mm |
Att visa UNSPSC/ECL@SS/Customs
1 128,45 kr Ex moms
/ Styck
1 410,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran







