Referenser
Irwin:10501862
Rubix:354377
EAN:5709131055969

Dokumenter
Produktinformation : IR MASONRY 14.0X160X10
Styrkor
•Fully hardened body - made from the finest Chrome Vanadium steel for maximum strength and longer life|•Tungsten Carbide tip - aggressive, diamond ground tip for faster drilling|•Unique brazing process ensures a perfect bond between tip and body|•Ground single flute design - for 60% faster removal of drilling dust
Teknisk information
Attribut
| Total längd | 150 mm |
|---|---|
| Borrdiameter | 14 mm |
| Klipplängd | 90 mm |
| Material | stål |
| Typ av fäste | cylindrisk |
Att visa UNSPSC/ECL@SS/Customs
70,73 kr Ex moms
/ Styck
88,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran