Låsringtång / Segersäkringtång Beta Tools 1032 225
STRAIGHT-NOSE PLIERS FOR ELASTIC SAFETY RINGS, FOR PVC-COATED HANDLE HOLES BETA 1032
Se teknisk informationReferenser
Beta Tools:1032 225
Rubix:6038537
Tillverkare:010320021
EAN:8014230039473

Produktinformation : 1032 225 BETA
UNI 7914 DIN 5256 Cataphoresis coating, a treatment that ensures high protection against corrosion and chemical agents Made of silicon spring steelTips and jaws stamped in a single piece<br/>Cold stamping for greater pliers toughness<br/>PVC handles for a secure grip<br/>
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 270x105x35 mm |
|---|---|
| Logistisk vikt | 250 g |
| Spetsform | spetsig |
| Längd | 225 mm |
| Vikt | 250 g |
Att visa UNSPSC/ECL@SS/Customs
333,06 kr Ex moms
/ Styck
416,33 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
