Referenser
Bosch:2608634897
Rubix:358313
EAN:3165140096355

Produktinformation : STICKSÅGBLAD T 101 AIF 5ST - 2608634897 - BOSCH
Materials: BIM Tooth configuration: pointed, stripped, ground
Total length [mm]: 100Pitch [mm]: 1.7 Applications: Hardwood, veneered chipboard, veneered/HPL panels (2-30 mm), plastics/epoxy (Ø <30 mm), no pull-out Melamine [mm]: 2-30 Model: T 101 AIF Glass-fiber reinforced plastics/epoxy [mm]: <30 Hardwood, panels [mm]: 2-30 Laminated panels [mm]: 2-30
Total length [mm]: 100Pitch [mm]: 1.7 Applications: Hardwood, veneered chipboard, veneered/HPL panels (2-30 mm), plastics/epoxy (Ø <30 mm), no pull-out Melamine [mm]: 2-30 Model: T 101 AIF Glass-fiber reinforced plastics/epoxy [mm]: <30 Hardwood, panels [mm]: 2-30 Laminated panels [mm]: 2-30
Användningsområden
Wood|Hardwood/Solid woodWood|Laminate flooring
Teknisk information
Attribut
| Logistisk vikt | 34 g |
|---|---|
| Förpackade mått (D x B x H) | 170x80x2 mm |
| Paketerad vikt | 32 g |
| Längd | 100 mm |
| Material | bim |
| Typ | sticksågsblad |
| Total längd | 100 mm |
Att visa UNSPSC/ECL@SS/Customs
2 005,80 kr Ex moms
/ 10 Styck
2 507,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
