Referenser
Bahco:232-SD
Rubix:425326
EAN:7314150214839


Teknisk sammanfattning
| Total längd | 100 mm |
|---|---|
| Skärmaterial | solid hårdmetall |
| Fäste | 3/8 (10 mm) |
Dokumenter
Produktinformation : STEGBORR 6-37 12 STEG
Ideally suited for drilling in thin sheet material. Step drill bit, titanium nitride coated. The extra-hardened surface ensures that the drill bit lasts 4 to 5 times longer than regular step drill bits. Furthermore, this surface produces less friction and therefore less heat during drilling, making the drill bit virtually self-lubricating. Diameter 6.5-40.5 mm in 12 consecutive steps. Shank 3/8" (10 mm).
Styrkor
•For making holes in thin metal sheets
Titanium-nitrite (TIN) coated step drill with a surface hardness that makes the tool last 4 to 5 times longer than ordinary step drill bits
That same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centring point
Drills holes in 12 steps from 6 mm to 37 mm
Shank 3/8" (10 mm)
Titanium-nitrite (TIN) coated step drill with a surface hardness that makes the tool last 4 to 5 times longer than ordinary step drill bits
That same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centring point
Drills holes in 12 steps from 6 mm to 37 mm
Shank 3/8" (10 mm)
Teknisk information
Attribut
| Logistisk vikt | 290 g |
|---|---|
| Total längd | 100 mm |
| Skärmaterial | solid hårdmetall |
| Fäste | 3/8 (10 mm) |
| Min. diameter | 6 mm |
| Max diameter | 37 mm |
| Bearbetning av material | metal |
| Klipplängd | 75 mm |
| Beläggning | titanium-nitride |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran