Referenser
Portwest:FT63BKR43
Rubix:6394265
EAN:5036108255290

Produktinformation : Steelite Trouper Boot S1P, Black, Size 43 - FT63BKR43 - PORTWEST
S1P Trouper boot in a workwear classic colour of black with breathable inner lining and closed eyelets. Steel toecap and midsole keep you safe. Fully Compliant with all current standards, ideal for industrial wear with a strong and flexible construction. Innovation, quality components, styling and expert construction define the Portwest footwear collections.
Standard : EN20345 S1P
Standard : EN20345 S1P
Styrkor
CE certified
Protective steel toecap
Anti-static footwear
Energy absorbing seat region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Protective steel toecap
Anti-static footwear
Energy absorbing seat region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Teknisk information
Attribut
| EU Skostorlek | 43 |
|---|---|
| Stem / Rod | hög |
| Färg | svart |
| Huvudmaterial | läder |
Att visa UNSPSC/ECL@SS/Customs
564,21 kr Ex moms
/ par
705,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran