Referenser
Portwest:FT25BGN38
Rubix:6393852
EAN:5036108286409
Produktinformation : Steelite Aire Trainer S1P, Black/Green, Size 38 - FT25BGN38 - PORTWEST
Stylish, ultra modern knitted fabric upper with a comfortable and hard wearing dual density outsole for all day comfort. Lightweight and breathable. Suitable for light industrial use. Supplied with spare set of contrast laces.
Protective steel toecap. Pierce resistant steel midsole.
Anti-static footwear. Energy Absorbing Seat Region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345:2011 S1P.
Protective steel toecap. Pierce resistant steel midsole.
Anti-static footwear. Energy Absorbing Seat Region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345:2011 S1P.
Teknisk information
Attribut
| EU Skostorlek | 38 |
|---|---|
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
642,92 kr Ex moms
/ par
803,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
38
