Referenser
Bosch:1600A01NC9
Rubix:6360375
Tillverkare:1600A01NC9
EAN:3165140990219



Produktinformation : Starter Set, 12V, 1x2AH, 1x4AH, M/GAL12V - 1600A01NC9 - Bosch
Styrkor
•GBA 12V 2.0Ah as compact and lightweight battery and GBA 12V 4.0Ah providing extended runtime for whole 12 V tool range
GAL 12V-40: Rapid charging speed for all 12 V batteries. Charging 12V 2.0 Ah battery from 0 to 80% in 24 min
Compatible with all Bosch Professional 10.8 V & 12 V tools (Professional 12V System)
GAL 12V-40: Rapid charging speed for all 12 V batteries. Charging 12V 2.0 Ah battery from 0 to 80% in 24 min
Compatible with all Bosch Professional 10.8 V & 12 V tools (Professional 12V System)
Teknisk information
Attribut
| Vikt | 0.45 kg |
|---|---|
| Batterikapacitet | 4 Ah |
| Spänning, max. | 12 V |
| Driftspänning | 12 V |
| Spänning, min. | 10.8 V |
Att visa UNSPSC/ECL@SS/Customs
2 277,21 kr Ex moms
/ Styck
2 846,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
