Pneumatisk standardcylinder Festo DNC-80-100-PPV-A
Standards-based cylinder DNC
Se teknisk informationSe dokumentReferenser
Festo:DNC-80-100-PPV-A
Rubix:489300
Tillverkare:163437
EAN:4052568134495

Dokumenter
Produktinformation : Normcylinder, DNC-80-100-PPV-A - 163437 - FESTO
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Styrkor
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 320x101x106 mm |
|---|---|
| Logistisk vikt | 3900 g |
| Cylinderdiameter | 80 mm |
| Cylinderslag | 100 mm |
| Typ | dnc standard cylinder |
Att visa UNSPSC/ECL@SS/Customs
6 476,77 kr Ex moms
/ Styck
8 095,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran