Pneumatisk standardcylinder Festo DNC-32-160-PPV
Standards-based cylinder DNC
Se teknisk informationSe dokumentReferenser
Festo:DNC-32-160-PPV
Rubix:489207
Tillverkare:163325
EAN:4052568133726

Dokumenter
Produktinformation : Normcylinder, DNC-32-160-PPV - 163325 - FESTO
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Styrkor
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Teknisk information
Attribut
| Logistisk vikt | 979,6 g |
|---|---|
| Cylinderdiameter | 32 mm |
| Cylinderslag | 160 mm |
| Typ | dnc standard cylinder |
Att visa UNSPSC/ECL@SS/Customs
3 060,41 kr Ex moms
/ Styck
3 825,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran