Pneumatisk standardcylinder Festo DNC-125-250-PPV-A

Standards-based cylinder DNC

Se teknisk informationSe dokument

Referenser

Festo:DNC-125-250-PPV-A
Rubix:489358
Tillverkare:163505
EAN:4052568134990
DNC-125-250-PPV-A Standard cylinder

Teknisk sammanfattning

Cylinderdiameter125 mm
Cylinderslag250 mm
Se alla caracteristics

Dokumenter

Produktinformation : Normcylinder, DNC-125-250-PPV-A - 163505 - FESTO


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Styrkor

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Teknisk information


Attribut
Logistisk vikt11163,5 g
Cylinderdiameter125 mm
Cylinderslag250 mm
Typdnc standard cylinder
14 142,67 kr Ex moms
/ Styck
17 678,34 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran