Referenser
Bosch:2608596305
Rubix:359594
EAN:3165140059114

Produktinformation : TRÄSPIRALBORR 8X65X110MM - 2608596305 - BOSCH
Standard Wood spiral drill. Diameter: 8 mm, working length: 75 mm, total length: 117 mm tail diameter: 8 mm. Extremely sharp drilling tool for precise, non-cracking drilling. Suitable for hard and soft woods. Drill with centring tip and shoulder cutter. Drill colour: Black. Ground faze, two-spiral.
Standard Wood spiral drill, 8x75x117mm DIA 8 mm
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Förpackade mått (D x B x H) | 175x40x8 mm |
| Paketerad vikt | 30 g |
| Typ | helical wood bit |
| Användning | hardwood/timber/softwood/particle board/plywood/lath |
Att visa UNSPSC/ECL@SS/Customs
198,20 kr Ex moms
/ 5 Styck
247,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran