Adapter för bärbar elektrisk utrustning SNAP ON Industrial FRDHM18
Standard Torque Adaptor
Se teknisk informationSe dokumentReferenser
SNAP ON Industrial:FRDHM18
Rubix:6274159
Dokumenter
Produktinformation : Torque Adpt - FRDHM18 - Snap-On
Styrkor
•1,400 in-lb working torque
Precision-crafted from special alloy steel and heat treated for optimum strength and durability
Nickel-chrome finish helps protect against corrosion and makes it easy to wipe clean
Double hex (12-point) configuration allows socket to engage single hex fastener every 30° rather than every 60°, allowing for better access in restricted areas
Design features radius edges which will resist damage/nicks
Center-to-center length on adaptor for easy torque calculations
Larger sizes feature thicker construction for strength
Precision-crafted from special alloy steel and heat treated for optimum strength and durability
Nickel-chrome finish helps protect against corrosion and makes it easy to wipe clean
Double hex (12-point) configuration allows socket to engage single hex fastener every 30° rather than every 60°, allowing for better access in restricted areas
Design features radius edges which will resist damage/nicks
Center-to-center length on adaptor for easy torque calculations
Larger sizes feature thicker construction for strength
Användningsområden
For use on Pratt™ Whitney® jet engines
Teknisk information
Attribut
| Typ | standard torque adaptor |
|---|
Att visa UNSPSC/ECL@SS/Customs
660,24 kr Ex moms
/ Styck
825,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

