Nyckelinsats till momentnyckel SNAP ON Industrial FRDH101

Standard Torque Adaptor

Se teknisk informationSe dokument

Referenser

SNAP ON Industrial:FRDH101
Rubix:6400165
Tillverkare:FRDH101
brand logo

Dokumenter

Produktinformation : Torq Adapt - FRDH101 - SNAPON


Styrkor

•Precision-crafted from special alloy steel and heat treated for optimum strength and durability
Nickel-chrome finish helps protect against corrosion and makes it easy to wipe clean
Double hex (12-point) configuration allows socket to engage single hex fastener every 30° rather than every 60°, allowing for better access in restricted areas
Design features radius edges which will resist damage/nicks
Center-to-center length on adaptor for easy torque calculations
Larger sizes feature thicker construction for strength

Teknisk information


Attribut
660,24 kr Ex moms
/ Styck
825,30 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran