Referenser
Aventics:7472414254
Rubix:246037
Tillverkare:7472414254
EAN:3661475965330
Produktinformation : PISTON ROD CYLINDER, Series C12P, Piston diameter 160, Stroke 0500 - 7472414254
The AVENTICS Series CCL-IC (ISO 21287) cylinders with their compact and clean design can be used in a wide range of applications. Their smooth surface together with their materials, such as anodized aluminium, stainless steel, and NSF-H1 lubricants, make the cylinder ideal for the demanding requirements in the food and beverage industry
Styrkor
•Compact clean design
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Teknisk information
Attribut
| Cylinderdiameter | 125 mm |
|---|---|
| Cylinderslag | 80 mm |
Att visa UNSPSC/ECL@SS/Customs
33 058,33 kr Ex moms
/ Styck
41 322,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

