Pneumatiska verktyg - Tillbehör/reservdelar 3M 28371
Standard contact arm 3M 13x 457
Se teknisk informationReferenser
3M:28371
Rubix:436603
Tillverkare:7000060261
EAN:4046719330218

Produktinformation : 3M™ Tillbehör filbandsmaskinen, Tjock arm 19 x 457 mm, 28371
Adjustable contact arm for 3M belt sanders, enabling the use of various belt widths and lengths. Curved or straight arms, contact roller with large diameter or small diameter, depending on model.
Styrkor
Robust profile for a long service life
-Different shapes of contact arms for working in most confined or hard-to-reach areas
-Robust design for durability
-Different shapes of contact arms for working in most confined or hard-to-reach areas
-Robust design for durability
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 50x150x150 mm |
|---|---|
| Paketerad vikt | 146 g |
| Typ | contact arm |
Att visa UNSPSC/ECL@SS/Customs
1 041,82 kr Ex moms
/ Styck
1 302,28 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran