Referenser
Bahco:2430 GC-140 IP
Rubix:425346
EAN:7314150102150

Dokumenter
Produktinformation : SPETSTÅNG ERGO 140 MM KROM
Long nose pliers developed according to the exclusive ERGO™ process. DIN 5745. Finish: chrome plated, anti-rust treated. Material: high alloy quality steel. ERGO™ two component handles, a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip. Narrow, semi-circular shaped serrated jaws. Sharp cutting edges specially designed for cutting soft materials like copper and Insulated wire. Narrow jaws provide a good grip, with improved accessibility in confined spaces. Equipped with return spring with on/off function. IP = Industrial packaging.
Teknisk information
Attribut
| Logistisk vikt | 115 g |
|---|---|
| Spetsform | halvrund |
| Spetslängd | 37 mm |
| Längd | 140 mm |
| Skärkapacitet | 2.5 mm |
| Vikt | 120 g |
| Typ av spets | rund |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
